Beli ratchet combination wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Ratcheting Combination Wrench Metric (Kunci Ring Pas)
    Mulai

    Rp609.900

    Kennedy Ratcheting Combination Wrench Metric (Kunci Ring Pas)
    Deskripsi:
    Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Conform to ASME B107.6.
    atribut:
    • Standards Met: ASME B107.6
    • Material: Chrome Vanadium Steel
    • Size System: Metric
    • Finish/Coating: Mirror Finish
    • Number of Points: 72
    • Type: Ratchet Combination Spanner
  2. Kennedy Ratcheting Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp319.900

    Kennedy Ratcheting Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    Available in a range of sizes (8mm-19mm), these combination spanners are made of chrome vanadium steel and have an innovative ratcheting open-end design. The 72-teeth ratcheting system needs only 5° movement to operate ratchet and the spanners. Ideal for use in confined spaces. The chrome plated mirror finish prevents oil and dirt from adhering to the tool, making it easier to clean and preventing rust. Standards- ASME B107.100-2010
    atribut:
    • Material: Chrome Vanadium Steel
    • End Style: Combination
    • Finish/Coating: Mirror Finish
    • Insulated: No
    • Metric or Imperial: Metric
    • Single or Double End: Double End
    • Standards Met: ASME B107.100-2010
  3. Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.
    Mulai

    Rp699.900

    Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.
    Deskripsi:
    The compressor gently compresses the piston rings into position reducing the risk of damage to components during installation. Key operated with ratchet mechanism and safety valve for combining safe rapid compression with positive control. Made from tempered spring steel complete with steel key. PRC-540 For passenger car vehicle engines. Capacity: 57 - 125mm (2 1/4 Inch - 5 Inch). Height: 80mm (3 1/4 Inch). PRC-730 For car/light commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 100mm (4 Inch). PRC-765 For heavy commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 165mm (6 1/2 Inch).
    atribut:
    • Opening Capacity: 90 to 175mm
    • Overall Length: 100mm
    • Additional Features: Made from tempered spring steel Ratchet mechanism
    • Weight Each: 345kg
    • Part Number: KEN5032240K
  4. TRUSCO Ratcheting Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp3.099.900

    TRUSCO Ratcheting Combination Wrench (Kunci Ring Pas)
    atribut:
    • Material: Cr-V (Chrome Vanadium Steel)
    • Set Items: TGRW-07F,08F,10F,12F,13F,14F,17F,19F
    • Surface Processing: Trivalent Chromium Plating
    • Weight (g): 1169
    • Accessories: Storage Pouch
  5. S.E.K. (Suekage Tool) Combination Wrench Dolphin Type (Kunci Ring Pas)
    Mulai

    Rp1.299.900

    S.E.K. (Suekage Tool) Combination Wrench Dolphin Type (Kunci Ring Pas)
    atribut:
    • Accessories: Storage Holder
    • Set Contents (mm): 8, 10, 12, 13, 14, 17, 19
    • Set Contents (piece): 7
  6. Kennedy Ratchet Combination Wrench A/F
    Mulai

    Rp249.900

    Kennedy Ratchet Combination Wrench A/F
    Deskripsi:
    Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Conform to ASME B107.6.
    atribut:
    • Standards Met: ASME B107.6
    • Material: Chrome Vanadium Steel
    • Size System: AF
    • Finish/Coating: Mirror Finish
    • Type: Ratchet Combination Spanner
    • Number of Points: 72
  7. TRUSCO Ratcheting Combination Wrench Standard Type (Kunci Ring Pas)
    Mulai

    Rp349.900

    TRUSCO Ratcheting Combination Wrench Standard Type (Kunci Ring Pas)
    Deskripsi:
    -You can switch between normal and reverse by moving the switching claw left and right.-The handle part of the ratchet wrench is as small as 15° of turning angle, so it is optimum for the work of the place to receive height restriction.-Feed angle 5° has
    atribut:
    • Opposite Side Dimension: 14mm
    • Spanner: 7.5
    • Thickness Ring: 9.3mm
    • Overall Length (mm): 189
  8. BluePoint Ratcheting Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp239.900

    BluePoint Ratcheting Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    - Dual pawl ratcheting box end yields smooth operation and maximum strength- 15 Degrees offset box head provides extra knuckle clearance- 4.5 Degrees (5 Degrees on smaller wrenches) gear engagement means less movement to engage the next gear- Inch s
  9. KYOTO TOOL (KTC) Ratcheting Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp199.900

    KYOTO TOOL (KTC) Ratcheting Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    -Ratchet box end part can be fully tightened.-With the feed angle 5°(excluding 9mm or less and 21mm or more), you can smoothly do continuous works in a narrow place.-Because of the arrow display, the working direction can be seen at a glance.
  10. TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)
    Deskripsi:
    TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  11. SATA Combination Ratchet Wrench (Kunci Ring Pas Ratchet)
    Mulai

    Rp1.599.900

    SATA Combination Ratchet Wrench (Kunci Ring Pas Ratchet)
    Deskripsi:
    8-piece full polish combination ratcheting wrench set (8, 10, 12, 13, 14, 15, 17, 19mm)
    atribut:
    • H (cm): 3.5
    • L (cm): 27
    • Made In: China
    • W (cm): 26.5
  12. Kennedy Ratcheting Combination Wrench Reversible (Kunci Ring Pas)
    Mulai

    Rp279.900

    Kennedy Ratcheting Combination Wrench Reversible (Kunci Ring Pas)
    atribut:
    • Finish/Coating: Mirror Finish
    • Material: Chrome Vanadium Steel
  13. monotaro Angled Ratchet Wrench Set (Kunci Ring Ratchet)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp479.900

    monotaro Angled Ratchet Wrench Set (Kunci Ring Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Ratchet
    atribut:
    • Overall Length (mm): 120(6×8) , 144(10×12) , 170(11×13) , 199(14×17) , 228(19×21)
    • Number of Teeth: 18 (6, 8, 10 side), 20 (11, 12, 14 side), 19 (13 side), 22 (17, 19 side), 24 (21 side)
    • Feed angle (°): 20 (6, 8, 10 side), 18 (11, 12, 14 side), 18.95 (13 side), 16.36 (17, 19 side), 15 (21 side)
    • Nominal Size (mm): 6×8、10×12、11×13、14×17、19×21
    • Offset Angle (°): 25
  14. Chugoku Marine Paint Evamarine I
    Mulai

    Rp999.900

    Chugoku Marine Paint Evamarine I
    Deskripsi:
    EVAMARINE is a finish coat based on alkyd resin and excellent adhesion property, weathering resistance and excellent colour retention.
    atribut:
    • Type: Alkyd resin finish paint
    • Preceding Coats: LZI PRIMER, etc
    • Density (g/mL): 0.99
    • Drying Time Hard Dry (hour): 5°C : 30; 10°C : 16; 20°C : 8; 30°C : 4
    • Drying Time Set to Touch (hour): 5°C : 4; 10°C : 3; 20°C : 2; 30°C : 1.5
    • For Airless Spray: Viscosity : (Ford Cup #4) 120 [sec]; Tip No. : (GRACO) 615, 715 Paint Output Pressure : 110 - 140 [kg/cm2] Spray Speed : 80 - 100 [cm/sec]
    • Maximum Recommended Weather Humidity (%RH): 90
    • Method of Application: Airless spray, Brush, Roller
    • Minimum Recommended Weather Temperature (°C): 0
    • Painting Interval (hour): 5°C : 48; 10°C : 24; 20°C : 16; 30°C : 12
    • Solid By Volume (%): 50 ± 2
    • Storage Shelf Life (month): 12; after the date of production
  15. TRUSCO Ratcheting Combination Wrench Standard type (Kunci Ring Pas)
    Mulai

    Rp229.900

    TRUSCO Ratcheting Combination Wrench Standard type (Kunci Ring Pas)
    Deskripsi:
    -You can switch between normal and reverse by moving the switching claw left and right.-The handle part of the ratchet wrench is as small as 15° of turning angle, so it is optimum for the work of the place to receive height restriction.-Feed angle 5° has
  16. TRUSCO Ratcheting Combination Wrench Short type (Kunci Ring Pas)
    63%
    Mulai

    Rp70.900

    TRUSCO Ratcheting Combination Wrench Short type (Kunci Ring Pas)
    Deskripsi:
    -You can switch between normal and reverse by moving the switching claw left and right.-The handle part of the ratchet wrench is as small as 15° of turning angle, so it is optimum for the work of the place to receive height restriction.-Feed angle 5° has
  17. Kennedy Screw Extractor Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Kennedy Screw Extractor Set
    Deskripsi:
    Recommended for simple, low cost removal of broken screws, bolts etc, without damaging the threads of the component. 4 Piece Sizes: No. 2, 3, 4 and 5. 6 Piece Sizes: No. 1, 2, 3, 4, 5 and 6.
Daftar Harga ratchet combination wrench Terbaru October 2026
Kennedy Ratcheting Combination Wrench Metric (Kunci Ring Pas)Rp609.900
S.E.K. (Suekage Tool) Ratcheting Combination Wrench Flex Lock (Kunci Ring Pas)Rp449.900
Kennedy Ratcheting Combination Wrench (Kunci Ring Pas)Rp319.900
Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.Rp699.900
TONE Ratcheting Combination Wrench Switchable (Kunci Ring Pas)Rp299.900
TRUSCO Ratcheting Combination Wrench (Kunci Ring Pas)Rp3.099.900
S.E.K. (Suekage Tool) Combination Wrench Dolphin Type (Kunci Ring Pas)Rp1.299.900
Kennedy Ratchet Combination Wrench A/FRp249.900
TRUSCO Ratcheting Combination Wrench Standard Type (Kunci Ring Pas)Rp349.900
BluePoint Ratcheting Combination Wrench (Kunci Ring Pas)Rp239.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)